Shop All Barcode Readers & Accessories
Datalogic
Gd4410 2D Blk W/Cbl Usb/Db9/Ibm
Mfr # GD4410-BK
Zoro # G2553611
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.1"
- Color Black
- Depth 3.9"
- Product Type Barcode Scanner
- Width 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datalogic
- MFR # GD4410-BK
- Zoro # G2553611
- UPC # 722868324639
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Height | 7.1" |
Depth | 3.9" |
Width | 2.8" |
Details
Color | Black |
Product Type | Barcode Scanner |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGOGUYS Arabic And English Bilingual Keyboard (AEKEY)
- KIOXIA Cm7-V Series - Ssd - Enterprise, Mixed Use - 3200 Gb - Pci (KCMY1VUG3T20)
- MONOPRICE HDMI Cable, High Speed, Black, 3ft., 28AWG (6078)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF361X-ER (CF361X-ER)
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- SQUIDS BY ERGODYNE 5544 L Gray Phone Style Scanner Holster with Belt Clip (5544L)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- MARPAC Marpac MAR-WHISH Whish Multiple Sounds Noise Machine; White (MAR-WHISH)
- COGNEX 828-0368-1R D1 Bar Code Scanner (DMR-300X-00)
- Datalogic Barcode Readers & Accessories