Shop All Barcode Readers & Accessories
Datalogic
Gd4330 Blk W/All Interface Cbl
Mfr # GD4330-BKK1
Zoro # G2553900
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Height 7.1"
- Product Type Barcode Scanner Kit
- Color Black
- Depth 3.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datalogic
- MFR # GD4330-BKK1
- Zoro # G2553900
- UPC # 853585551432
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Width | 2.8" |
Height | 7.1" |
Depth | 3.9" |
Details
Product Type | Barcode Scanner Kit |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HP Hewlett Packard 831532-421 Battery (831532-421 BATTERY HP HEWLETT PACKARD)
- UPG Sealed Lead Acid Battery, 12 V, 2Ah, UB1220T, ST Side Faston Tab Terminal, AGM Type (D2790)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Crisp Denim (77-92612)
- ICOM Portable Two Way Radios, Analog, VHF Band, Color: Black (V86 12)
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- Datalogic Barcode Readers & Accessories