Shop All Barcode Readers & Accessories
Datalogic
2D Blk Bt W/Usbcbl+Base
Mfr # QBT2430-BK-BTK1
Zoro # G2572749
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Battery Chemistry Lithium Ion (Li-Ion)
- Color Black
- Width 1.6"
- Depth 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datalogic
- MFR # QBT2430-BK-BTK1
- Zoro # G2572749
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Width | 1.6" |
Depth | 3.6" |
Height | 6.4" |
Details
Power Source | Battery |
Battery Chemistry | Lithium Ion (Li-Ion) |
Color | Black |
Product Type | Barcode Scanner Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Mini HDMI, Adapter, M/M, 10ft (P571-010-MINI)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- SPECO TECHNOLOGIES Handheld UHF Microphone, Wireless (MUHFHH)
- AIDATA Crystal Gel Keyboard Wrist Rest, Green (CGL006G)
- DATALOGIC Quickscan Qd2330 Usb Scanner - Blk (QD2330-BKK1)
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- SQUIDS BY ERGODYNE 5540 S Gray Handheld Barcode Scanner Holster with Belt Loop (5540S)
- ZEBRA PEN DS9308-SR SCANNER W/ USB CABLE (DS9308-SR4U2100AZW)
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Scanner Only (1300G-1)
- HONEYWELL Ms5145 Scanner Usb Cbl (MK5145-31A38)
- Datalogic Barcode Readers & Accessories