Shop All USB Flash Drives
Datalocker
256 BIT AES 8GB Dr EMS SC REQ, SONE008M
Mfr # SONE008M
Zoro # G6816154
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Flash Drive
- Length 3.1"
- Width 0.9"
- Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datalocker
- MFR # SONE008M
- Zoro # G6816154
- UPC # 853770007706
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Length | 3.1" |
Width | 0.9" |
Height | 0.5" |
Details
Product Type | Flash Drive |
Description
SENTRY ONE MANAGED SECURE USB 3.1 GEN 1 FIPS 140-2 Level 3 256-BIT AES REQUIRES EMS OR SAFECONSOLE (SOLD SEPARATELY) 8GB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PEERLESS Adjustable VCR/DVD Mounting Bracket, 50 lb. Capacity (DS40)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Moped Rocket Pocket Mower ATV (YTX4L-BS156168)
- ILC Replacement for Panasonic Lc-r122r2p (LC-R122R2P PANASONIC)
- DATALOCKER 256 BIT AES 16GB Dr EMS SC REQ, SONE016M (SONE016M)
- VERBATIM Store 'n' Go Secure Pro USB Flash Drive with AES 256 Encryption, 128 GB, Silver (70057)
- LEXAR MEDIA Lexar 128GB Professional 1800X Class 10 UHS-II U3 Gold Series SDXC Memory Card (LSD1800128G-BNNNU)
- IBM Lto Universal Cln-Cart 50-Pass Label (35L2087)
- APRICORN 64Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-64GB)
- EDGE MEMORY 4Gb Diskgo Secure Pro Usb 3.0 Flash Drive (PE242930)
- COMPUCESSORY Password Protected USB Flash Drives, 8 Gb (CCS26466)
- Datalocker USB Flash Drives