Datacomm Electronics

Electrical Box, Media Box, 1 Gang


original price: $102.99
13% off
new price: $88.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Gangs 1
  • Length 3.4 in
  • Width 14.26 in
  • Height 17.18 in
  • Box Type Media Box
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3.4 in
Width 14.26 in
Height 17.18 in

Details

Item Electrical Box
Number of Gangs 1
Box Type Media Box

Description

Looking for a way to declutter a home entertainment center The DataComm Electronics Connected Media Box with Power Receptacle allows you to hide large power sources like the Samsung One Connect Box behind your TV. With the ability to add power solutions to this box, you can give your TV the wireless look you want.

Features
  • Mounting brackets securely hold the One Connect Box or other TV power sources
  • Two 18 in. hook and loop fasteners strap power source firmly to brackets
  • 2 large knockouts to allow access to USB ports
  • Multiple knockouts for conduit up to 2 in. diameter
  • Knockouts for a single gang J-Box power module
  • Standard 1 in. x 6 in. hole pattern
  • Can be mounted to front or inside of studs
  • Flush with the wall
  • Open trim ring to allow air flow
Includes:
  • Ul Listed 15 Amp/125-Volt Duplex Receptacle
Specifications
  • Country of Origin: Vietnam
  • Height: 17.18 in.
  • Length: 3.4 in.
  • Width: 14.26 in.
  • Weight: 12.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.