Shop All HDMI Cables
Datacomm Electronics
Datacomm Electronics 46-1800-BK HDMI 18Gbps Cable - 1.5 ft.
Mfr # 46-1800-BK
Zoro # G503885774
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datacomm Electronics
- MFR # 46-1800-BK
- Zoro # G503885774
- UPC # 660559013939
- Country of Origin China
- Category HDMI Cables
Description
Connect your home theater equipment with confidence using DataCo mm. Electronics line of 18Gbps HDMI cables. These reliable cables offer true 18Gbps bandwidth. Plus, they support transmissions of 4K Ultra HD 2160p resolution.
Features- True 18Gbps bandwidth
- 4K Ultra HD
- 2160p resolution
- High Dynamic Range (HDR)
- 32-channel multi-steram audio CEC extensions & dual view
- 21:9 aspect ratio support
- 4K @ 24/30Hz up to 16-bit color depth & 4K @ 60Hz up to 16-bit color depth
- HDCP 2.2 compliant
- CL3 rated
- UL listed
- Size - 1.5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Sealed Lead Acid (SLA) Battery for PS640 Alarm - 4 Pack (ML4-6MP4810633)
- ILC Replacement for Cardiac Science 9146-202 Battery (9146-202 BATTERY CARDIAC SCIENCE)
- CTA DIGITAL Tablet Wall Mount, 17-7/8" L, Silver (PAD-ATWM)
- ILC Replacement for Lenmar Dlp006 (DLP006 LENMAR)
- DATACOMM ELECTRONICS Datacomm Electronics 46-1820-BK 18Gbps HDMI Cable with IC Chip - 20 ft. (46-1820-BK)
- MONOPRICE Blackbird 4K HDMI Extender_ 50m - 4K HDMI Extension to 164 feet (24281)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 6ft (P566-006)
- PYLE 12 Ft HDmi Type D (Micro) Male To HDmi Type D (Micro) Male (PHDD12)
- MONOPRICE High Speed HDMI Cable, 25 ft. (13784)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (SNX-CBL-HM112-1201)
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI20 - HDMI Cable 1.4v 1080p + 4K Length:20ft. (DYN-310027)
- Datacomm Electronics HDMI Cables