Shop All Voice & Data Outlets, Boxes, Faceplates
Datacomm Electronics
Datacomm 45-0001-BK 1-Gang Recessed Low Voltage Cable Plate - Black
Mfr # 45-0001-BK
Zoro # G303988316
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datacomm Electronics
- MFR # 45-0001-BK
- Zoro # G303988316
- UPC # 660559007204
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Description
Use DataComm Electronics 1-gang recessed low voltage cable plates to install low voltage cables behind your flat panel TV your amplifier or other audio/video devices.
With these new plates you can install low voltage cables behind your flat panel TV your amplifier or other audio/video devices flush to the wall surface. Allows cable management internally rather than externally. For professional installation. Allows Cable Management Internally Rather Than Externally For Professional Installation Dimensions: 5.2 x 8.5 x 2.8.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 125A, 600V AC, Indicating (LPJ-125SPI)
- PANDUIT Cable Tie, 43.3"L, Nylon, Black, PK25 (PLT13H-Q0)
- DARE Splicing Sleeves (DP4-5/10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- DATACOMM ELECTRONICS Datacomm 45-0002-WH 2-Gang Recessed Low Voltage Cable Plate - White (45-0002-WH)
- DATACOMM ELECTRONICS Datacomm 45-0001-WH 1-Gang Recessed Low Voltage Cable Plate - White (45-0001-WH)
- LEGRAND TV POWR KIT PLASTIC 10.25in. (CPT306W-V1)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- BLACK BOX Gigastation2 Wallplate, 1-Port Single-Gang, White (WPT458)
- SWE-TECH 3C Cat6 Inline Junction Box, 110 Punch Down Type (FWT30X8-11100)
- Datacomm Electronics Voice & Data Outlets, Boxes, Faceplates