Shop All Voice & Data Jacks
Datacomm Electronics
CAT-5E Jacks, 10 Pack (Blue)
Mfr # 20-3425-BL-10
Zoro # G4831489
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 0.68 in
- Includes 10PK Cat 5e Jacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datacomm Electronics
- MFR # 20-3425-BL-10
- Zoro # G4831489
- UPC # 660559009741
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Width | 0.68 in |
Details
Color | Blue |
Includes | 10PK Cat 5e Jacks |
Description
DataComm Electronics 20-3425-BL-10 CAT-5E Jacks feature color-coded wiring labels for T568A, T568B, or 110-type IDC and are UL listed. This 10 pack of Blue Category 5E jacks are designed to meet all of your residential and lightweight commercial needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB443MA0)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW743)
- MONOPRICE Datacom Jack, Cat6, Tooless, Blue (1040)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- MONOPRICE A/V Wallplate, 3.5mm Stero, White (6576)
- BLACK BOX Gigabase2 Cat5E Jack, Universal Wiring, (FMT920-R2)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- MONOPRICE A/V Wallplate, HDMI(F/F), Coupler, Ivy (6853)
- TRIPP LITE Security Key For Rj45 Plug Locks And Locking Inserts Red 2 Pack (N2LOCK-KEY-RD)
- Datacomm Electronics Voice & Data Jacks