Shop All Universal Remotes
Datacomm Electronics
Cable 1-Gang Plate with Flexible Opening (White)
Mfr # 45-0014-WH
Zoro # G0436467
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Number of Gangs 1-gang
- Product Type Faceplate
- Color White
- Features Holds up to 6 cables, Mounting wings are molded into the cable plate and fasten tightly against the back of the drywall, Mounting wings are designed for use in walls up to 1" in thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datacomm Electronics
- MFR # 45-0014-WH
- Zoro # G0436467
- UPC # 660559010891
- Country of Origin China
- Category Universal Remotes
Details
Material | ABS Plastic |
Number of Gangs | 1-gang |
Product Type | Faceplate |
Color | White |
Features | Holds up to 6 cables, Mounting wings are molded into the cable plate and fasten tightly against the back of the drywall, Mounting wings are designed for use in walls up to 1" in thickness |
Description
The white 1-Gang Cable Plate with Flexible Opening by DataComm Electronics is used to install low voltage cables behind your flat panel TV, amplifier or other audio video devices. This Cable Plate allows you to pass low voltage cables through the wall, while keeping the opening in the wall covered.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, HDMI 4K 3 FOOT (TRPP569003)
- ULTRATECH 6V 10AH SLA BATTERY (IM-6100)
- SWE-TECH 3C Serial Extension Cable, Black, DB9 Male to DB9 Female, RS232, UL rated, 9 Conductor, 1:1, 6 foot (FWT10D1-03206BK)
- ICOM MFR# HM240, H:3", Cord:20 (HM240)
- RCA Healthcare TV Extended Guest Remote, White/Gray (R130K1)
- CLEAN REMOTE Remote Control, Universal, White/Black (CR3BCB-H)
- QFX Digital Converter Box (CV-103)
- TREXONIC Trexonic TR-D12 12 in. Portable Ultra Lightweight Rechargeable Widescreen LED TV (TR-D12)
- CLEAN REMOTE Remote, Universal (BR100B)
- INTERMATIC Astrnmic Dig Inwall Timr (IW600K)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 5, 5PK (CR2BB-5)
- Datacomm Electronics Universal Remotes