Shop All Universal Remotes
Datacomm Electronics
Brush Plate Decor Insert
Mfr # 45-0018-WH
Zoro # G0432425
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Product Type Faceplate
- Height 0.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datacomm Electronics
- MFR # 45-0018-WH
- Zoro # G0432425
- UPC # 660559014288
- Country of Origin China
- Category Universal Remotes
Dimensions
Width | 4.5" |
Height | 0.3" |
Details
Product Type | Faceplate |
Description
DataComm Electronics' patented Brush Plate Decor Insert is used to install low-voltage cables behind your HDTV, amp or other audio video devices. It's designed to be installed into a low-voltage mounting bracket, which is sold separately. It does, however, include a decor-style wall plate.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION Transcend 2Gb Secure Digital Card Retail (TS2GSDC)
- AVID Ae 55 Headest Black Silver (2AE55KL)
- MIGHTY MAX BATTERY YTX4L-BS Replacement Battery for YUAM224LB YB4L-B (YTX4L-BS11111138111111110)
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 25, 25PK (CR2BB-25)
- RCA Deluxe Banana Plugs, Pack/2 (AH10R)
- INTERMATIC Astrnmic Dig Inwall Timr (IW600K)
- GE Remote Control 3 Device (34456)
- TREXONIC Trexonic TR-D12 12 in. Portable Ultra Lightweight Rechargeable Widescreen LED TV (TR-D12)
- GENIE Master Remote Genie (37335R)
- ELK PRODUCTS Elk Products ELKTRG2440 24VAC 40VA Resettable XFMR - White (ELKTRG2440)
- Datacomm Electronics Universal Remotes