Shop All Specialty Printers
Datacard
ID Card Printer, Gray/Purple, Dual-Sided
Mfr # 525301-005
Zoro # G103528606
product price: $2,855.99
/ea
Free Shipping & Returns
$2,855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PC or MAC
- Height 9 in
- Type Dual-Sided
- Connection USB and Ethernet
- Color Gray/Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datacard
- MFR # 525301-005
- Zoro # G103528606
- Country of Origin United Kingdom
- Category Specialty Printers
Dimensions
Height | 9 in |
Width | 8 7/8 in |
Depth | 17 3/8 in |
Details
Item | ID Card Printer |
For Use With | PC or MAC |
Type | Dual-Sided |
Connection | USB and Ethernet |
Color | Gray/Purple |
Print Speed | 225 Cards/hr |
Barcodes | No |
Resolution | 300 dpi |
Card Loading Mode | 125 Card Input |
Cards per Roll | 125 |
Print Mode | Dye Sublimation |
Voltage | 100 to 240V AC |
Card Thickness | 30 mil |
Card Format | CR79, CR80 |
Font | Multiple |
Card Type | 10 to 30 mil |
Description
Printer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Desktop Box File, Letter Files, 12.5" x 7" x 10", Black (2169BL)
- DECKER TAPE PRODUCTS Label, DL1776, FRAGILE THIS SIDE UP HANDLE WITH CARE, 4" X 6" (DL1776)
- SAFCO Letter Size Wall Rack, 1, Comp (3170BL)
- ZORO SELECT Poly Mailer, 6"x9", White, PK1000 (36DZ01)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-7AZU0100ZNA)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- Datacard Specialty Printers