Shop All Micrometers
Dasqua
Dasqua 25-50mm/1-2" Electronic Digital Outside Micrometer
Mfr # 4210-2110
Zoro # G3969186
product price: $105.99
/ea
Free Shipping & Returns
$105.99
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
- Brand Dasqua
- MFR # 4210-2110
- Zoro # G3969186
- UPC # 769053102122
- Country of Origin China
- Category Micrometers
Description
Dasqua 25-50mm/1-2" Electronic Digital Outside Micrometer ~ Strictly made in accordance with DIN863. ~ Resolution is 0.001mm/0.00005". ~ Accuracy is 0.003mm/0.00015". ~ Large, easy-to-read digital display. ~ Class A in electrostatic discharge. ~ Carbide-tipped anvils. ~ Measuring spindle is hardened and ground. ~ Extremely hardened and stable one-piece spindle. ~ Ratchet stop. ~ Metric and inch conversion.
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
- LENOX Band Saw Blade, 5 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel (66866D2B51525)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #45 (C22662)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 13/32 (300 13/32)
- DASQUA Dasqua 75-100mm/3-4" IP65 Digital Outside Micrometer (4410-1120)
- DASQUA Dasqua 125-150mm/5-6" Digital Outside Micrometer (4210-2130)
- DASQUA Dasqua 50-75mm/2-3" IP65 Digital Outside Micrometer (4410-1115)
- DASQUA Dasqua 25-50mm/1-2" IP65 Digital Outside Micrometer (4410-1110)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- Dasqua Precision Measuring Tools