Shop All Micrometers
Dasqua
Dasqua 125-150mm/5-6" IP65 Digital Outside Micrometer
Mfr # 4410-1130
Zoro # G3969055
product price: $225.99
/ea
Free Shipping & Returns
$225.99
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
- Brand Dasqua
- MFR # 4410-1130
- Zoro # G3969055
- UPC # 769053105550
- Country of Origin China
- Category Micrometers
Description
Dasqua 125-150mm/5-6" IP65 Digital Outside Micrometer ~ Resolution is 0.001mm/0.00005". ~ Accuracy is 0.003mm/0.00015". ~ Strictly made in accordance with DIN863. ~ Large, easy-to-read Digital display. ~ Class A in electrostatic discharge. ~ Carbide-tipped anvils. ~ Measuring spindle hardened and ground. ~ IP65 protection, coolant & fluid resistant.
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
- STALWART Stalwart 75-HT2015 Household Hand Tools Set; Pink - 15 Piece (75-HT2015)
- OSG End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC (402-0625)
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID23324)
- WESTWARD 8" Insulated Linemans Pliers (3WY50)
- DASQUA Dasqua 50-75mm/2-3" IP65 Digital Outside Micrometer (4410-1115)
- DASQUA Dasqua 125-150mm/5-6" Digital Outside Micrometer (4210-2130)
- DASQUA Dasqua 75-100mm/3-4" IP65 Digital Outside Micrometer (4410-1120)
- DASQUA Dasqua 25-50mm/1-2" IP65 Digital Outside Micrometer (4410-1110)
- CRAFTSMAN Torque, 3/8" Drive Micrometer Torque Wre (CMMT99433)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- FOWLER 1-2" Outside Inch Micrometer (522531021)
- Dasqua Precision Gauges & Accessories