Shop All Chisels
Dasco Products
Dasco Products 419-0 Cold Chisels 1 x 12 In.
Mfr # 6319800
Zoro # G903914418
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dasco Products
- MFR # 6319800
- Zoro # G903914418
- Country of Origin United States
- Category Chisels
Description
Made from heat treated, high carbon steel with a target head that reduces spalling and mushrooming. Used for cutting, shaping and removing metal softer than the cutting edge such as cast iron, wrought iron, steel, bronze and copper.
Features- Cold Chisels
- Size - 1 x 12 in.
- Dimension - 15 x 3 x 1 in.
- Item Weight - 1.72 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 493L32 (493L32)
- KNIPEX 5 1/4 in Chain Nose Plier Multi-Component Grip Handle (34 22 130 ESD)
- BOSCH Hammer Drill, 1/2", 8.5A, 0 to 51,000bpm (HD18-2)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #5 (C67202)
- DASCO PRODUCTS 2-.50in. x 10in. Floor Chisel 472-0 (20843)
- DASCO PRODUCTS 3in. x 7in. Brick Layer Chisel 435-0 (21253)
- WILLIAMS Williams Extra Long Cold Chisel, 5/8" Flat, 12" (C-120)
- KLEIN TOOLS 3/4-Inch Cold Chisel, 12-Inch Length (66177)
- URREA 5/8" Non-Sparking Cold Cut Chisel (UH86A-5/8)
- X1 TOOLS 10 Bull Point SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1020x1)
- CROWN TOOLS 1/2 Inch Skew Chisel (24065)
- Dasco Products Chisels