Shop All Nail Pullers, Wrecking and Pry Bars
Dasco Pro
Trim Kit, Heat Treated High Carbon Steel
Mfr # 97
Zoro # G910934874
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Heat Treated
- Overall Length 5 in, 5 1/2 in, 9 1/2 in
- Number of Pieces 3
- Bars Included (1) 1/32 in Nail Set, (1) 5-1/2 in Trim Bar, (1) 9-1/2 in Scraper Bar
- End Width 7/8 in, 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 97
- Zoro # G910934874
- UPC # 018371000970
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 5 in, 5 1/2 in, 9 1/2 in |
End Width | 7/8 in, 1 9/16 in |
Bar Width | 1/2 in, 3/4 in |
Details
Features | Corrosion Resistant, Heat Treated |
Number of Pieces | 3 |
Item | Trim Kit |
Bars Included | (1) 1/32 in Nail Set, (1) 5-1/2 in Trim Bar, (1) 9-1/2 in Scraper Bar |
Non-Sparking | No |
Tether Ready | No |
Bar Material | Heat Treated High Carbon Steel |
End Angle Style | L-Shape |
End Style | Claw, Point, Wedge |
Storage Container Type | None |
Set Type | Ripping Bar Set |
Description
Trim Kit, Set Type Ripping Bar Set, Bars Included (1) 1/32 in Nail Set, (1) 5-1/2 in Trim Bar, (1) 9-1/2 in Scraper Bar, Number of Pieces 3, End Style Claw, Point, Wedge, Bar Width 1/2 in, 3/4 in, End Width 7/8 in, 1 9/16 in, Overall Length 5 in, 5 1/2 in, 9 1/2 in, Bar Material Heat Treated High Carbon Steel, End Angle Style L-Shape, Storage Container Type None, Tether Ready No, Non-Sparking No, Features Corrosion Resistant, Heat Treated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage (167-13/64)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 48 mm Size, Deep Socket, Black Phosphate (49-66-6423)
- GEARWRENCH 3/4" Drive 24-Tooth Quick Release Ratchet Repair Kit (81499)
- K-TOOL INTERNATIONAL 3/8" Drive Universal Joint (KTI-22500)
- DASCO PRO Small Flat Pry Bar, 7-1/2" L (227)
- DASCO PRO Nail Puller, Claw Bar, 11-1/2" L (221)
- DASCO PRO Small Flat Pry Bar, 5-1/2" L (222)
- DASCO PRO Pry Bar Set, Small, 3 Pcs (91)
- DASCO PRO Flat Trim/Pry Bar, 9-1/2" L (2231-0)
- WILLIAMS Williams Pry Bar, 25" (C-818-TH)
- V-8 TOOLS Puller Set, 10T (4210)
- Dasco Pro Pullers and Separators