Shop All Punch & Chisel Sets
Dasco Pro
Starter/Marking Punch, 3 Piece
Mfr # 33
Zoro # G010934842
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Steel
- Punch Type Starter/Marking Punch
- Includes Center Punch: 5/16, Prick Punch: 3/8, Starter Punch: 3/32
- Set Type Punch Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 33
- Zoro # G010934842
- UPC # 018371000826
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Overall Length | 4 1/2 in, 5 in, 5 1/2 in |
Tip Size | 3/32 in, 5/16 in, 3/8 in |
Punch Taper Length | 1 in, 1 1/2 in, 2 1/4 in |
Blade Width | 3/32 in, 5/16 in, 3/8 in |
Details
Number of Pieces | 3 |
Material | Steel |
Item | Starter/Marking Punch |
Punch Type | Starter/Marking Punch |
Includes | Center Punch: 5/16, Prick Punch: 3/8, Starter Punch: 3/32 |
Set Type | Punch Set |
Tether Ready | No |
Material Applications | Metal |
Includes Handguard | No |
Non-Sparking | No |
Measurement Type | SAE |
Container Type | None |
Blade Tip Shape | Angled, Straight |
Types Included | Center Punch, Prick Punch, Starter Punch |
Includes Handle | No |
Description
Starter/Marking Punch, Set Type Punch Set, Types Included Center Punch, Prick Punch, Starter Punch, Number of Pieces 3, Blade Tip Shape Angled, Straight, Blade Width 3/32 in, 5/16 in, 3/8 in, Includes Handle No, Chisel Type Not Applicable, Includes Handguard No, Material Applications Metal, Overall Length 4 1/2 in, 5 in, 5 1/2 in, Includes Center Punch: 5/16, Prick Punch: 3/8, Starter Punch: 3/32, Tip Size 3/32 in, 5/16 in, 3/8 in, Material Steel, Measurement Type SAE, Container Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 1/8 x 1-1/8 In (50501)
- INTERSTATE PNEUMATICS Stainless Steel Needle Tip for Air Pneumatic Blow Guns 0.050 Inch x 1-1/8 Inch Long, PK 25 (BTN2-25K)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- URREA 180° short cabinet lock for M56M8, X41M11, X27M6, H41M12, H27M6 H27M4 (CGREF6)
- DASCO PRO Pin Punch, 6 Piece (22)
- DASCO PRO Punch & Chisel, 5 Piece (30)
- DASCO PRO Punch & Chisel Kit, 12 Piece (88)
- DASCO PRO Cold Chisel, 3 Piece (44)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- DASCO PRO Punch and Chisel Set, 5 Pcs (13)
- DASCO CHISEL BRICK SET 7X4"" (437-0)
- Dasco Pro Cutting and Shaping Tools