Shop All Hand Held Punches
Dasco Pro
Solid Punch, 5/32 Tip x 5-1/2" L
Mfr # 565
Zoro # G4587581
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5 1/2 in
- Tip Size (In.) 5/32 in
- Tether Capable Tether Capable
- Application For Loosening Frozen or Tight Pins & Keys or Knocking Out Rivets
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dasco Pro
- MFR # 565
- Zoro # G4587581
- UPC # 018371502900
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/2 in |
Tip Size (In.) | 5/32 in |
Tip Diameter | 5/32 in |
Hole Diameter | 5/32 in |
Overall Length | 5 1/2 in |
Tip Size | 5/32 in |
Taper Length | 1 3/4 in |
Description
Solid Punch, Automatic No, Punch Type Solid Punch, Tip Size 5/32 in, Tip Type Flat, Shank Shape Hexagon, Grip Style Plain, Hole Diameter 5/32 in, Overall Length 5 1/2 in, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 3/4 in, Tether Ready No, Includes Handle No, Features Perfect Tool for Loosening Frozen or Tight Pins and Keys or Knocking Out Rivets, Heat-Treated Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- KLEIN TOOLS Chicago® Grip for PVC-Covered Conductors 0.42-Inch (1659-20)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 3.00mm (C11366)
- JOHNSON LEVEL & TOOL 36 in. L Aluminum Yardstick SAE (J236)
- DASCO PRO Pin Punch, 3/16 Tip x 5-1/2" L (584)
- DASCO PRO Roll Pin Punch, 5/32 Tip x 4-1/2" L (254)
- DASCO PRO Pin Punch, 1/8 Tip x 5-1/2" L (582)
- DASCO PRO Roll Pin Punch, 7/32 Tip x 5" L (256)
- DASCO PRO Roll Pin Punch, 1/8 Tip x 4" L (253)
- DASCO PRO Solid Punch, 3/16 Tip x 7" L (566)
- GRAY TOOLS Brass Drift Punch, 3/8" Diameter X 6" Long (CBR6)
- Dasco Pro Hand Held Punches