Shop All Hand Held Punches
Dasco Pro
Solid Punch, 1/8 Tip x 5" L
Mfr # 564
Zoro # G4627077
original price:
$5.25
10% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5 in
- Tip Size (In.) 1/8 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Application For Loosening Frozen or Tight Pins & Keys or Knocking Out Rivets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 564
- Zoro # G4627077
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 in |
Tip Size (In.) | 1/8 in |
Overall Length | 5 in |
Taper Length | 1 7/8 in |
Tip Size | 1/8 in |
Tip Diameter | 1/8 in |
Shank Width | 3/8 in |
Hole Diameter | 1/8 in |
Description
Solid Punch, Automatic No, Punch Type Solid Punch, Tip Size 1/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 5 in, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 7/8 in, Tether Ready No, Includes Handle No, Features Perfect Tool for Loosening Frozen or Tight Pins and Keys or Knocking Out Rivets, Heat-Treated Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (430035)
- MILWAUKEE TOOL 1-1/4 in. Diamond Ultra Dry Core Bit (48-17-0112)
- URREA Power Bit, Torx T6 1/4X1-15/16 (16040)
- DRILL AMERICA m42x1.5 HSS Metric Hand Tap (DWTSMT42X1.5)
- DASCO PRO Roll Pin Punch, 5/32 Tip x 4-1/2" L (254)
- DASCO PRO Prick Punch, 5/16 Tip x 4-1/2" L (540)
- DASCO PRO Pin Punch, 1/4 Tip x 6" L (589)
- DASCO PRO Pin Punch, 5/16 Tip x 6" L (590)
- DASCO PRO Prick Punch, 3/8 Tip x 5" L (541)
- DASCO PRO Pin Punch, 1/16 Tip x 4-1/2" L (592)
- PROTO Punch, Drift, 3/32 In (J961/4)
- Dasco Pro Hand Held Punches