Shop All Hand Held Punches
This Product is Discontinued
Dasco Pro
Solid Punch, 1/16 Tip x 4-1/2" L (Discontinued)
Mfr # 560
Zoro # G4523136
This Product is Discontinued
Key Features
- Length (In.) 4-1/2
- Tip Size (In.) 1/16
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Application For Loosening Frozen or Tight Pins & Keys or Knocking Out Rivets
- Construction Heat Treated High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 560
- Zoro # G4523136
- UPC # 018371503075
- Country of Origin Unknown
- Category Hand Held Punches
Dimensions
Length (In.) | 4-1/2 |
Tip Size (In.) | 1/16 |
Details
Item | Solid Punch |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Application | For Loosening Frozen or Tight Pins & Keys or Knocking Out Rivets |
Construction | Heat Treated High Carbon Steel |
Design | 1-piece |
Tether Style | Tether Capable |
Description
Solid Punch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.