Shop All Nail Pullers, Wrecking and Pry Bars
Dasco Pro
Small Flat Pry Bar, 5-1/2" L
Mfr # 222
Zoro # G4391292
original price:
$5.82
7% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Professionals and Homeowners
- Material Heat Treated High Carbon Steel
- Overall Length 6 in
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 222
- Zoro # G4391292
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 6 in |
Overall Width | 3/4 in |
End Width | 3/4 in |
Bar Width | 1/4 in |
Details
Color | Blue |
Features | Professionals and Homeowners |
Material | Heat Treated High Carbon Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Flat Pry Bar |
Tether Capable | Tether Capable |
Thickness | 3/4 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Pry Bars |
Handle Color | Blue |
Bar Material | Steel |
Number of Nail Slots | 3 |
Tether Ready | No |
Bar Shape | Flat |
End Angle Style | L-Shape, Offset |
End Style | Double Claw |
Non-sparking - Tether Ready | T No |
Bar Color | Blue |
Includes Handle | No |
Description
Flat Pry Bar, Type Pry Bars, End Style Double Claw, Bar Width 1/4 in, Overall Length 6 in, Number of Nail Slots 3, Bar Shape Flat, End Angle Style L-Shape, Offset, End Width 3/4 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Features Professionals and Homeowners, Handle Color Blue, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit 6mm Hex 50mm 1/4 Hex Drive (121H.50-6)
- MILWAUKEE TOOL M12 FUEL STUBBY IMP WRENCH 3/8" (ML2554-20)
- WOODOWL OverDrive Fast Boring Bit 3/8" (00708)
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- DASCO PRO Pry Bar Set, Small, 3 Pcs (91)
- DASCO PRO Small Flat Pry Bar, 7-1/2" L (227)
- DASCO PRO Trim Kit, Heat Treated High Carbon Steel (97)
- DASCO PRO Nail Puller, Claw Bar, 11-1/2" L (221)
- DASCO PRO Flat Trim/Pry Bar, 9-1/2" L (2231-0)
- EAZYPOWER Masonry Drill Bit, 1/4", 4" L (87962)
- LEATHERHEAD TOOLS NY Hook, 6 ft. HiViz Lime, w/ Chisel End (NYHL-6)
- Dasco Pro Nail Pullers, Wrecking and Pry Bars