Shop All Punch & Chisel Sets
This Product is Discontinued
Dasco Pro
Roll Pin Punch Set, 5 Pcs (Discontinued)
Mfr # 18G
Zoro # G4556912
This Product is Discontinued
Key Features
- Number of Pieces 5
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included 1/8, 5/32, 3/16, 7/32, 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 18G
- Zoro # G4556912
- UPC # 00018371502559
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Sizes Included | 1/8, 5/32, 3/16, 7/32, 1/4 in |
Overall Length | 4 in, 4 1/2 in, 5 in |
Tip Size | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
Tip Diameter | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
Details
Number of Pieces | 5 |
Material | Steel |
Item | Roll Pin Punch Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | Roll Pouch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Types Included | Pin Punch |
Measurement Type | SAE |
Container Type | Pouch |
Heat-Treated | Yes |
Includes Handguard | Yes |
Grip Style | Plain |
Includes Handle | Yes |
Tether Ready | No |
Set Type | Punch Set |
Punch Type | Roll Pin Punch |
Includes Striking Cap | No |
Description
Roll Pin Punch Set, Set Type Punch Set, Types Included Pin Punch, Number of Pieces 5, Includes Handle Yes, Includes Handguard Yes, Overall Length 4 in, 4 1/2 in, 5 in, Includes 1/8 in, 3/16 in, 5/32 in, 7/32 in, Roll Pin Punches: 1/4 in, Tip Size 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, Material Steel, Measurement Type SAE, Container Type Pouch, Tether Ready No, Grip Style Plain, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.