Shop All Hand Held Punches
Dasco Pro
Roll Pin Punch, 7/32 Tip x 5" L
Mfr # 256
Zoro # G4572215
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 in
- Tip Size (In.) 7/32 in
- Tether Capable Tether Capable
- Design 1-piece
- Application For Removing Spring/Roll Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 256
- Zoro # G4572215
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 in |
Tip Size (In.) | 7/32 in |
Tip Size | 7/32 in |
Hole Diameter | 7/32 in |
Overall Length | 5 in |
Tip Diameter | 7/32 in |
Description
The DASCO PRO 256 Roll Pin Punch is the tool you need to remove spring and roll pins. It has a heat-treated high carbon steel construction, which makes it durable. This hand held punch is designed for removing spring/roll pin. The tip has a rounded nib to help center the tip with the pin for more accurate positioning. With a 5" length, this roll pin punch is easy to handle and manoeuvre around small parts. The DASCO PRO 256 Roll Pin Punch will make your next project run smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x1/2" HSS 2 Flute Double End End Mill (DWCT214)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH9)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- REMCO Hand Scraper, 4 in L, Yellow (69636)
- DASCO PRO Drift Punch, 3/16 Tip x 9" L (603)
- DASCO PRO Pin Punch, 1/4 Tip x 6" L (589)
- DASCO PRO Alignment Punch Set w/ Pouch, 3 Pcs (12)
- DASCO PRO Roll Pin Punch, 5/32 Tip x 4-1/2" L (254)
- DASCO PRO Pin Punch, 5/32 Tip x 5-1/2" L (583)
- DASCO PRO Pin Punch, 3/32 Tip x 5-1/2" L (581)
- STARRETT Drive Pin Punch, 1/8 In Tip, 4 In L (565C)
- Dasco Pro Cutting and Shaping Tools