Shop All Punch & Chisel Sets
Dasco Pro
Punch & Chisel, 5 Piece
Mfr # 30
Zoro # G810934806
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Set Type Punch and Chisel Set
- Includes Center Punch: 7/16, Cold Chisel: 3/8, 5/8, Pin Punch: 1/8, Starter Punch: 3/32
- Types Included Center Punch, Cold Chisel, Pin Punch, Starter Punch
- Non-Sparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dasco Pro
- MFR # 30
- Zoro # G810934806
- UPC # 018371310000
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Tip Size | 3/32 in, 1/8 in, 7/16 in |
Punch Taper Length | 1 1/2 in, 2 in, 2 1/4 in |
Overall Length | 5 in, 5 1/2 in, 5 3/4 in, 6 1/2 in |
Blade Width | 3/32 in, 1/8 in, 3/8 in, 7/16 in, 5/8 in |
Details
Number of Pieces | 5 |
Material | Steel |
Item | Punch and Chisel |
Set Type | Punch and Chisel Set |
Includes | Center Punch: 7/16, Cold Chisel: 3/8, 5/8, Pin Punch: 1/8, Starter Punch: 3/32 |
Types Included | Center Punch, Cold Chisel, Pin Punch, Starter Punch |
Non-Sparking | No |
Measurement Type | SAE |
Includes Handle | No |
Chisel Type | Cold Chisel |
Material Applications | Metal |
Tether Ready | No |
Includes Handguard | No |
Container Type | None |
Blade Tip Shape | Angled, Straight |
Description
Punch and Chisel, Set Type Punch and Chisel Set, Types Included Center Punch, Cold Chisel, Pin Punch, Starter Punch, Number of Pieces 5, Blade Tip Shape Angled, Straight, Blade Width 3/32 in, 1/8 in, 3/8 in, 7/16 in, 5/8 in, Includes Handle No, Chisel Type Cold Chisel, Includes Handguard No, Material Applications Metal, Overall Length 5 in, 5 1/2 in, 5 3/4 in, 6 1/2 in, Includes Center Punch: 7/16, Cold Chisel: 3/8, 5/8, Pin Punch: 1/8, Starter Punch: 3/32, Tip Size 3/32 in, 1/8 in, 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK BLADE BUTCHER SAW 22"" (BUB22)
- HOUGEN 1-1/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18234)
- STABILA LEVEL 48""ALUM DLX 3VIAL (37816)
- WELLER Crescent 7/8 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS62N)
- DASCO PRO Starter/Marking Punch, 3 Piece (33)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- DASCO PRO Punch & Chisel Kit, 12 Piece (88)
- DASCO PRO Pin Punch, 6 Piece (22)
- DASCO PRO Punch and Chisel Set, 5 Pcs (13)
- DASCO PRO Cold Chisel, 3 Piece (44)
- MAYHEW Cold Chisel, 1/2 ", 9" Length (10206)
- Dasco Pro Cutting and Shaping Tools