Shop All Punch & Chisel Sets
Dasco Pro
Punch & Chisel, 4 Piece
Mfr # 29
Zoro # G210934864
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Set Type Punch and Chisel Set
- Types Included Cold Chisel, Pin Punch, Starter Punch
- Includes Cold Chisel: 3/8, 3/4, Pin Punch: 1/8, Starter Punch: 3/32
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dasco Pro
- MFR # 29
- Zoro # G210934864
- UPC # 018371502368
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Punch Taper Length | 1 1/2 in, 2 1/4 in |
Blade Width | 3/32 in, 1/8 in, 3/8 in, 3/4 in |
Tip Size | 3/32 in, 1/8 in |
Overall Length | 5 1/2 in, 5 3/4 in, 7 1/4 in |
Details
Number of Pieces | 4 |
Material | Steel |
Item | Punch and Chisel |
Set Type | Punch and Chisel Set |
Types Included | Cold Chisel, Pin Punch, Starter Punch |
Includes | Cold Chisel: 3/8, 3/4, Pin Punch: 1/8, Starter Punch: 3/32 |
Measurement Type | SAE |
Tether Ready | No |
Includes Handle | No |
Container Type | None |
Chisel Type | Cold Chisel |
Non-Sparking | No |
Blade Tip Shape | Angled, Straight |
Material Applications | Metal |
Includes Handguard | No |
Description
Punch and Chisel, Set Type Punch and Chisel Set, Types Included Cold Chisel, Pin Punch, Starter Punch, Number of Pieces 4, Blade Tip Shape Angled, Straight, Blade Width 3/32 in, 1/8 in, 3/8 in, 3/4 in, Includes Handle No, Chisel Type Cold Chisel, Includes Handguard No, Material Applications Metal, Overall Length 5 1/2 in, 5 3/4 in, 7 1/4 in, Includes Cold Chisel: 3/8, 3/4, Pin Punch: 1/8, Starter Punch: 3/32, Tip Size 3/32 in, 1/8 in, Material Steel, Measurement Type SAE, Container Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, Metric, 13mm (54PP26)
- MAKITA 3/8" Drive Impact Socket Set, SAE, 14 pcs (A-99655)
- CRESCENT 1-7/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW2)
- IDEAL Small Fuse Puller, 5 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-001)
- DASCO PRO Cold Chisel, 3 Piece (44)
- DASCO PRO Starter/Marking Punch, 3 Piece (33)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- DASCO PRO Punch and Chisel Set, 5 Pcs (13)
- DASCO PRO Pin Punch, 6 Piece (22)
- DASCO PRO Punch & Chisel Kit, 12 Piece (88)
- WESTWARD Punch and Chisel Set, 14 Pc (2AJB2)
- Dasco Pro Cutting and Shaping Tools