Shop All Punch & Chisel Sets
This Product is Discontinued
Dasco Pro
Punch and Chisel Set, 8 Pcs (Discontinued)
Mfr # 14G
Zoro # G4553525
This Product is Discontinued
Key Features
- Number of Pieces 8
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included Cold Chisels-3/8, 1/2, 5/8 in, Solid Punch-5/32 in, Pin Punch-1/8, 3/16, 1/4 in, Center Punch-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 14G
- Zoro # G4553525
- UPC # 00018371502511
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Sizes Included | Cold Chisels-3/8, 1/2, 5/8 in, Solid Punch-5/32 in, Pin Punch-1/8, 3/16, 1/4 in, Center Punch-5/16 in |
Blade Width | 3/8 in, 1/2 in, 5/8 in |
Tip Size | 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Overall Length | 4 1/2 in, 5 1/2 in, 5 3/4 in, 6 in, 6 1/2 in, 6 3/4 in |
Description
This DASCO PRO 14G Punch and Chisel Set is the ideal choice for home improvement projects. The set comes with 8 pieces that are durable and sturdy, so you can always expect quality results. This punch and chisel set features heat-treated high carbon steel blades that stay sharp for longer. It has a 1-piece design that offers more control over your work. Each piece is designed to stand up to frequent use, while still being easy to maintain. Equipped with this punch and chisel set, you will be able to tackle even the most complicated jobs in your home with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.