Shop All Punch & Chisel Sets
Dasco Pro
Punch and Chisel Set, 5 Pcs
Mfr # 13
Zoro # G4631505
original price:
$26.75
5% off
new price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included Cold Chisels-1/2, 5/8 in, Solid Punch-5/32 in, Pin Punch-3/16 in, Center Punch-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 13
- Zoro # G4631505
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Sizes Included | Cold Chisels-1/2, 5/8 in, Solid Punch-5/32 in, Pin Punch-3/16 in, Center Punch-7/16 in |
Blade Width | 1/2 in, 5/8 in |
Overall Length | 5 in, 5 1/2 in, 6 in, 6 1/2 in, 6 3/4 in |
Tip Size | 5/32 in, 3/16 in, 7/16 in |
Description
Punch and Chisel Set, Set Type Punch and Chisel Set, Types Included Center Punch, Cold Chisel, Pin Punch, Solid Punch, Number of Pieces 5, Blade Tip Shape Pointed, Blade Width 1/2 in, 5/8 in, Includes Handle No, Chisel Type Cold Chisel, Includes Handguard No, Material Applications Center & Solid Punches Use on metals softer than their point., Chisels used on cast Iron, Wrought Iron, Steel, Bronze and Copper., Overall Length 5 in, 5 1/2 in, 6 in, 6 1/2 in, 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA LINO Cross Line Laser Kit, Interior/Exterior (Lino L2s)
- OSG Spiral Point Tap, Plug, 3 (1111506305)
- CAPRI TOOLS 1/2 in Drive 18 mm Universal Impact Socket (5-5318)
- CLE-LINE 11PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1mm-6mmx.5mm (C18626)
- DASCO PRO Pin Punch, 6 Piece (22)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- DASCO PRO Punch & Chisel Kit, 12 Piece (88)
- DASCO PRO Starter/Marking Punch, 3 Piece (33)
- DASCO PRO Punch & Chisel, 5 Piece (30)
- DASCO PRO Cold Chisel, 3 Piece (44)
- STARRETT Drive Pin Punch Set, Steel, 5 Piece (S248)
- Dasco Pro Cutting and Shaping Tools