Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Dasco Pro
Pry Bar, Shingle Ripper, 24" L, High Carbon Steel (Discontinued)
Mfr # 640
Zoro # G4391353
This Product is Discontinued
Key Features
- Color Blue
- Features Shingle Ripper
- Material Heat Treated High Carbon Steel
- Overall Length 24 in
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 640
- Zoro # G4391353
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24 in |
Overall Width | 2 1/4 in |
Bar Width | 3 in |
End Width | 2 1/4 in |
Details
Color | Blue |
Features | Shingle Ripper |
Material | Heat Treated High Carbon Steel |
Pry Bar Sub-Category | Ripping Bars |
Tether Capable | Tether Capable |
Thickness | 3 in |
Item | Ripping Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Bar Shape | Flat |
End Style | Double Claw, Wedge |
Bar Color | Blue |
End Angle Style | Straight |
Includes Handle | No |
Tether Ready | No |
Number of Nail Slots | 2 |
Bar Material | Steel |
Non-sparking - Tether Ready | T No |
Description
If you are looking for a high-quality nail puller, the DASCO PRO 640 Ripping Bar is what you need. The Shingle Ripper end of this bar will remove nails and staples from siding with ease. Made of heat treated high carbon steel, the ripping bar is made to last. With an overall width of 2 1/4 in., this 24 in. long nail puller can fit into tight spaces where other tools cannot reach. It has a thickness of 3 in., making it easy to slide under floorboards and shingles without damaging them. The blue color makes it easy to spot on jobsites or workbenches, while its tether capability allows you to secure it when not in use or during transportation. You won't find a better Shingle Ripper than the DASCO Pro 640 Pry Bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.