Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Dasco Pro
Pry Bar Set, 3 Pcs (Discontinued)
Mfr # 93
Zoro # G0396947
This Product is Discontinued
Key Features
- Features Flat Bar, Made In USA, Pulling and Scraping, Sharp Edges for Prying, Small Bars Have a Variety of Nail Slots for Pulling Small Nails, Tacks and Gun Nails
- Material Heat Treated High Carbon Steel
- Overall Length 5 1/2 in, 9 1/2 in, 15 in
- Includes (1) 15 in Pro Bar, (1) 9-1/2 in Pry Bar/Scraper, (1) 5-1/2 in Lil' Bar
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 93
- Zoro # G0396947
- UPC # 018371502573
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 5 1/2 in, 9 1/2 in, 15 in |
Bar Width | 7/8 in, 1 5/8 in, 2 in |
End Width | 7/8 in, 1 5/8 in, 2 in |
Details
Features | Flat Bar, Made In USA, Pulling and Scraping, Sharp Edges for Prying, Small Bars Have a Variety of Nail Slots for Pulling Small Nails, Tacks and Gun Nails |
Material | Heat Treated High Carbon Steel |
Includes | (1) 15 in Pro Bar, (1) 9-1/2 in Pry Bar/Scraper, (1) 5-1/2 in Lil' Bar |
Number of Pieces | 3 |
Item | Pry Bar Set |
Bars Included | (1) 15 in Pro Bar, (1) 5 1/2 in LiL' Bar, (1) 9 1/2 in Pry Bar/Scraper |
End Style | Double Claw, Wedge |
End Angle Style | L-Shape, Offset, Straight |
Includes Handle | No |
Storage Container Type | Plastic |
Bar Material | Steel |
Set Type | Pry Bar Set |
Description
Pry Bar Set, Set Type Pry Bar Set, Bars Included (1) 15 in Pro Bar, (1) 5 1/2 in LiL' Bar, (1) 9 1/2 in Pry Bar/Scraper, Number of Pieces 3, End Style Double Claw, Wedge, Bar Width 7/8 in, 1 5/8 in, 2 in, End Width 7/8 in, 1 5/8 in, 2 in, Overall Length 5 1/2 in, 9 1/2 in, 15 in, Bar Material Steel, End Angle Style L-Shape, Offset, Straight, Storage Container Type Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.