Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Dasco Pro
Pry Bar, Nail Puller, 18" L (Discontinued)
Mfr # 121
Zoro # G4391213
This Product is Discontinued
Key Features
- Color Blue
- Features I-Beam Pry Bar
- Material Heat Treated High Carbon Steel
- Overall Length 18 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 121
- Zoro # G4391213
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18 in |
Overall Width | 2 1/2 in |
Bar Width | 1 in |
End Width | 2 1/2 in |
Details
Color | Blue |
Features | I-Beam Pry Bar |
Material | Heat Treated High Carbon Steel |
Pry Bar Sub-Category | Nail Pullers |
Item | Nail Puller |
Thickness | 1 in |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Bar Material | Steel |
Includes Handle | No |
Bar Color | Blue |
Tether Ready | No |
Description
Nail Puller, Type Nail Pullers, Bar Width 1 in, Overall Length 18 in, End Width 2 1/2 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Features I-Beam pry bar, Handle Color Blue, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.