Shop All Hand Held Punches
Dasco Pro
Prick Punch, 5/16 Tip x 4-1/2" L
Mfr # 540
Zoro # G4623902
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 1/2 in
- Tip Size (In.) 5/16 in
- Tether Capable Tether Capable
- Application For Marking And Scribe Work Pieces
- Construction Heat Treated High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 540
- Zoro # G4623902
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 1/2 in |
Tip Size (In.) | 5/16 in |
Overall Length | 4 1/2 in |
Tip Size | 5/16 in |
Taper Length | 1 1/8 in |
Hole Diameter | 5/16 in |
Description
Prick Punch, Automatic No, Punch Type Prick Punch, Tip Size 5/16 in, Tip Type Flat, Shank Shape Hexagon, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 4 1/2 in, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/8 in, Tether Ready No, Includes Handle No, Features Used to Mark and Scribe Work Pieces, Heat-Treated Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 41-185 Sheath, Leather 1 Pocket And Hammer Holder (41-185)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/16" HEX DRIVER 6" LEN (GP19066F)
- JOHNSON LEVEL & TOOL COMBINATION SQUARE12""BLK (400)
- DRILLCO 9/16 X 21 SDS-MAX Masonry Drill (174F13621)
- DASCO PRO Solid Punch, 3/16 Tip x 7" L (566)
- DASCO PRO Solid Punch, 5/32 Tip x 5-1/2" L (565)
- DASCO PRO Pin Punch, 1/16 Tip x 4-1/2" L (592)
- DASCO PRO Roll Pin Punch, 5/32 Tip x 4-1/2" L (254)
- DASCO PRO Pin Punch, 5/16 Tip x 6" L (590)
- DASCO PRO Drift Punch, 1/8 Tip x 8" L (601)
- WILDE 5-PIECE LONG TAPER PUNCH SET-VINYL POUCH (PLT 5.NP/VP)
- Dasco Pro Cutting and Shaping Tools