Shop All Hand Held Punches
Dasco Pro
Prick Punch, 3/8 Tip x 5" L
Mfr # 541
Zoro # G4613472
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 in
- Tip Size (In.) 3/8 in
- Tether Capable Tether Capable
- Design 1-piece
- Application For Marking And Scribe Work Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 541
- Zoro # G4613472
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 in |
Tip Size (In.) | 3/8 in |
Taper Length | 1 1/8 in |
Hole Diameter | 3/8 in |
Overall Length | 5 in |
Tip Size | 3/8 in |
Description
The DASCO PRO 541 Prick Punch is the tool to use for marking and scribe work pieces. This prick punch has a heat treated high carbon steel construction, which means it will last for years. The tip measures 3/8 in., allowing you to mark out holes with ease. It has a 5 in. length, making it easy to reach into tight spaces when marking or scribing your work piece. The DASCO PRO 541 Prick Punch is an essential tool that every professional will want on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Scribe For 6, 8 & 12" Dial Height Gages (4300-0035)
- BIG HORN Cyclone Dust Collector (11653)
- MILWAUKEE TOOL 7/8 SDS Plus Rotary Hammer Kit, (5262-21)
- NORSEMAN BY VIKING DRILL AND TOOL 6 Piece Super Premium Black and Gold Combo Drill and Tap Set (21330)
- DASCO PRO Pin Punch, 1/8 Tip x 5-1/2" L (582)
- DASCO PRO Drift Punch, 1/4 Tip x 10" L (606)
- DASCO PRO Pin Punch, 1/16 Tip x 4-1/2" L (592)
- DASCO PRO Pin Punch, 3/32 Tip x 5-1/2" L (581)
- DASCO PRO Drift Punch, 3/16 Tip x 9" L (603)
- DASCO PRO Solid Punch, 5/32 Tip x 5-1/2" L (565)
- HOUGEN-OGURA 5/8 in. Round Punch (76362)
- Dasco Pro Cutting and Shaping Tools