Shop All Hand Held Punches
Dasco Pro
Prick Punch, 1/4 Tip x 4" L
Mfr # 539
Zoro # G4620341
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 1/4 in
- Tether Capable Tether Capable
- Application For Marking And Scribe Work Pieces
- Construction Heat Treated High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 539
- Zoro # G4620341
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 1/4 in |
Hole Diameter | 1/4 in |
Overall Length | 4 in |
Tip Size | 1/4 in |
Taper Length | 3/4 in |
Description
Prick Punch, Automatic No, Punch Type Prick Punch, Tip Size 1/4 in, Tip Type Flat, Shank Shape Hexagon, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 4 in, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3/4 in, Tether Ready No, Includes Handle No, Features Used to Mark and Scribe Work Pieces, Heat-Treated Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-40 13/16" Spring Collet (3900-5287)
- BON TOOL Bon 11-453 Corner Tie, Aluminum, (Pair) (11-453)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-611)
- CHANNELLOCK $PLIER SLIP JOINT 6" (CL526)
- DASCO PRO Pin Punch, 5/16 Tip x 6" L (590)
- DASCO PRO Prick Punch, 5/16 Tip x 4-1/2" L (540)
- DASCO PRO Roll Pin Punch, 7/32 Tip x 5" L (256)
- DASCO PRO Pin Punch, 3/16 Tip x 5-1/2" L (584)
- DASCO PRO Prick Punch, 3/8 Tip x 5" L (541)
- DASCO PRO Pin Punch, 1/4 Tip x 6" L (589)
- MAYHEW PUNCH PIN KIT 5PC 704K-M (MY62056)
- Dasco Pro Hand Held Punches