Shop All Punch & Chisel Sets
This Product is Discontinued
Dasco Pro
Pin Punch Set, High Carbon Steel, 6 Pcs (Discontinued)
Mfr # 16G
Zoro # G4527817
This Product is Discontinued
Key Features
- Number of Pieces 6
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included (2) 3/32 in, (1) Ea-1/8, 5/32, 3/16, 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 16G
- Zoro # G4527817
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Sizes Included | (2) 3/32 in, (1) Ea-1/8, 5/32, 3/16, 1/4 in |
Tip Size | 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Overall Length | 5 1/2 in, 6 in |
Tip Diameter | 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Details
Number of Pieces | 6 |
Material | Steel |
Item | Pin Punch Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | Roll Pouch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handle | Yes |
Punch Type | Pin Punch |
Heat-Treated | Yes |
Set Type | Punch Set |
Container Type | Pouch |
Measurement Type | SAE |
Includes Handguard | Yes |
Types Included | Pin Punch |
Tether Ready | No |
Grip Style | Plain |
Includes Striking Cap | No |
Description
The DASCO PRO 16G Pin Punch Set offers a range of punch sizes that are ideal for metalworking. These high-quality pin punches are heat treated and made from high carbon steel. The set comes with 6 pieces, each of which is designed to provide durability and accuracy. Each piece has a 1-piece design that ensures there will be no breakage or slippage during use. It includes 2 3/32 in., 1 ea.-1/8, 5/32, 3/16 and 1/4 in. punches so you can choose the right size for your project. If you are looking for an all-purpose pin punch set that gives you value for money, then this DASCO PRO 16G Pin Punch Set is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.