Shop All Punch & Chisel Sets
Dasco Pro
Pin Punch, 6 Piece
Mfr # 22
Zoro # G410997850
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Material Steel
- Types Included Pin Punch
- Set Type Punch Set
- Includes Pin Punch: 1/16, 1/8, 5/32, 3/16, 1/4, 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 22
- Zoro # G410997850
- UPC # 018371000628
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Tip Size | 1/16 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Blade Width | 1/16 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Punch Taper Length | 3/8 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, 2 in |
Overall Length | 4 1/2 in, 5 1/2 in, 6 in |
Details
Number of Pieces | 6 |
Material | Steel |
Item | Pin Punch |
Types Included | Pin Punch |
Set Type | Punch Set |
Includes | Pin Punch: 1/16, 1/8, 5/32, 3/16, 1/4, 5/16 |
Punch Type | Pin Punch |
Container Type | None |
Includes Handle | No |
Blade Tip Shape | Straight |
Non-Sparking | No |
Material Applications | Metal |
Tether Ready | No |
Measurement Type | SAE |
Includes Handguard | No |
Description
Pin Punch, Set Type Punch Set, Types Included Pin Punch, Number of Pieces 6, Blade Tip Shape Straight, Blade Width 1/16 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, Includes Handle No, Chisel Type Not Applicable, Includes Handguard No, Material Applications Metal, Overall Length 4 1/2 in, 5 1/2 in, 6 in, Includes Pin Punch: 1/16, 1/8, 5/32, 3/16, 1/4, 5/16, Tip Size 1/16 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, Material Steel, Measurement Type SAE, Container Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes (1295200)
- BOSCH Switch, For Use With Mfr. Model Number: GCM12SD (2610950336)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR950R)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 6 mm Size, Standard Socket, Black Phosphate (49-66-6130)
- DASCO PRO Starter/Marking Punch, 3 Piece (33)
- DASCO PRO Punch & Chisel, 5 Piece (30)
- DASCO PRO Cold Chisel, 3 Piece (44)
- DASCO PRO Punch & Chisel Kit, 12 Piece (88)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- DASCO PRO Punch and Chisel Set, 5 Pcs (13)
- HHIP M3 X 0.5 7 Piece Transfer Screw Set (3601-1003)
- Dasco Pro Cutting and Shaping Tools