Shop All Hand Held Punches
Dasco Pro
Pin Punch, 1/8 Tip x 5-1/2" L
Mfr # 582
Zoro # G4531877
original price:
$4.25
6% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/2 in
- Tip Size (In.) 1/8 in
- Tether Capable Tether Capable
- Application For Removing Pins or Keys
- Characteristics Use a Pin Punch One Size Smaller Than the Pin Being Driven to Prevent Damage to the Side Walls Containing the Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 582
- Zoro # G4531877
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/2 in |
Tip Size (In.) | 1/8 in |
Taper Length | 1 1/4 in |
Overall Length | 5 1/2 in |
Tip Size | 1/8 in |
Tip Diameter | 1/8 in |
Hole Diameter | 1/8 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/8 in, Tip Type Flat, Shank Shape Hexagon, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 5 1/2 in, Container Type None, Material Applications Various, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/4 in, Tether Ready No, Includes Handle No, Features Prevent Damage to the Side Walls Containing the Pin, Used to Remove a Pin or Key, Heat-Treated Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2889-20, 48-11-1850)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2962-20, 48-11-1850R)
- HOLEX 3/8 inch Drive Bit Socket Set, 7 Pieces (634825 3/8)
- DEWALT 15 degree Coil Roofing Nailer (DW45RN)
- DASCO PRO Pin Punch, 1/4 Tip x 6" L (589)
- DASCO PRO Pin Punch, 5/32 Tip x 5-1/2" L (583)
- DASCO PRO DASCO PRO 606-0 Drift Punch, 1/4 in Tip, 12 in L, HCS (606-0)
- DASCO PRO Punch Pin 5/16 Pt X 6In Lgth (590-0)
- DASCO PRO Drift Punch, 1/4 Tip x 10" L (606)
- DASCO PRO Solid Punch, 1/8 Tip x 5" L (564)
- GRAY TOOLS Brass Drift Punch, 3/4" Diameter X 8" Long (CBR8)
- Dasco Pro Hand Held Punches