Shop All Nail Sets
Dasco Pro
Nail Set, 5" L, Red, White & Blue, 3 Pcs
Mfr # 76
Zoro # G4618257
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Point Dia. (In.) 1/32, 2/32, 3/32
- Overall Length (In.) 5 in
- Grip Thermal Plastic Elastomer
- Application For Countersinking Finishing Nails in Hard or Soft Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Dia. (In.) | 1/32, 2/32, 3/32 |
Overall Length (In.) | 5 in |
Overall Length | 5 in |
Tip Size | 1/32 in, 1/16 in, 3/32 in |
Punch Taper Length | 1 1/4 in |
Description
Nail Set, Set Type Nail Set, Types Included Nail Punch, Number of Pieces 3, Includes Handle No, Handle Material Plastic, Includes Handguard No, Material Applications Wood, Overall Length 5 in, Includes Nail Set: 1/32 in, 2/32 in, 3/32 in, Tip Size 1/32 in, 1/16 in, 3/32 in, Material Steel, Measurement Type SAE, Container Type None, Punch Taper Length 1 1/4 in, Finish Red, White and Blue, Grip Style Knurled, Handle Color Red/White/Blue, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5822)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 16 cu ft, 48" W x 24" D x 28" H (780U10)
- RIDGID Powered Tubing Cutter (70418)
- X1 TOOLS 7/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 36 Bits by X1 Tools (X1E-CON-BIT-SPA-2088x36)
- DASCO PRO Nail Set, 1/32" Tip x 4" L, Black Oxide (696)
- DASCO PRO Nail Set, 4" L, Black Oxide, 3 Pcs (77)
- DASCO PRO Nail Set, 2/32" Tip x 4" L, Black Oxide (697)
- DASCO PRO Nail Set, 3/32" Tip x 4" L, Black Oxide (698)
- STANLEY Nail Set, 1/32, 2/32, 3/32, #2 Phillips, 3 Pc (DWHT58503)
- SPRING TOOLS 2/32" & 3/32" Spring Tools 32R23-1 Spring Tools Double Ended Nail Set (32R23-1)
- CENTURY DRILL & TOOL Nail Set, 4/32 in. (64204)
- Dasco Pro Cutting and Shaping Tools