Shop All Nail Sets
Dasco Pro
Nail Set, 4" L, Black Oxide, 3 Pcs
Mfr # 77
Zoro # G4528483
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Point Dia. (In.) 1/32, 2/32, 3/32
- Overall Length (In.) 4 in
- Finish Black Oxide
- Grip Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Dia. (In.) | 1/32, 2/32, 3/32 |
Overall Length (In.) | 4 in |
Tip Size | 1/32 in, 1/16 in, 3/32 in |
Overall Length | 4 in |
Punch Taper Length | 1 in |
Description
The DASCO Pro 77 Nail Set is a set of 3 nails that are ideal for countersinking finishing nails in hard or soft wood. It comes with black oxide finish, which offers greater corrosion resistance. These heat treated high carbon steel nails have a knurled grip and come in three different 1/32", 2/32" and 3/32". The 4" length makes them easy to handle and use, even in tight spaces. If you want a nail set that has the right fit for your project, then you will definitely be satisfied with the DASCO Pro 77 Nail Set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking Welding Clamp, 9", 2-3/4" Cap. (9R)
- MILWAUKEE TOOL M18 FUEL HTIW Protective Boot (49-16-2767)
- PLATT Black Blow-Molded Case, 18"L x 13"W x 4-1/4"D (610)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.08)
- DASCO PRO Nail Set, 3/32" Tip x 4" L, Black Oxide (698)
- DASCO PRO Nail Set, 5" L, Red, White & Blue, 3 Pcs (76)
- DASCO PRO Nail Set, 1/32" Tip x 4" L, Black Oxide (696)
- DASCO PRO Nail Set, 2/32" Tip x 4" L, Black Oxide (697)
- SPRING TOOLS 2/32" Spring Tools 32R02-1 Spring Tools Nail Set and Counter Punch (32R02-1)
- MAYHEW Solid Punch Set, Not Tether Capable (61340)
- SPEC OPS Nail Set, 2/32-in (SPEC-N1-232)
- Dasco Pro Cutting and Shaping Tools