Shop All Nail Sets
Dasco Pro
Nail Set, 3/32" Tip x 4" L, Black Oxide
Mfr # 698
Zoro # G4632354
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Point Dia. (In.) 3/32
- Overall Length (In.) 4 in
- Application For Countersinking Finishing Nails in Hard or Soft Wood
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Dia. (In.) | 3/32 |
Overall Length (In.) | 4 in |
Taper Length | 1 in |
Overall Length | 4 in |
Hole Diameter | 3/32 in |
Tip Size | 3/32 in |
Details
Item | Nail Set |
Number of Pieces | 1 |
Application | For Countersinking Finishing Nails in Hard or Soft Wood |
Material | Steel |
Grip | Knurled |
Finish | Zinc-Plated |
Includes Handguard | No |
Container Type | None |
Tip Type | Point |
Measurement Type | SAE |
Includes Striking Cap | No |
Grip Style | Knurled |
Punch Type | Nail Set |
Includes Handle | No |
Heat-Treated | Yes |
Shank Shape | Hexagon |
Material Applications | Wood |
Automatic | No |
Description
This Dasco Pro 698 Nail Set is a reliable tool for countersinking finishing nails in hard or soft wood. It features heat-treated high carbon steel and black oxide finish, so you can use it to last for years. This nail set has a 3/32" tip and 4" length. The knurled grip provides excellent control, allowing you to work on small projects with ease. For those who are looking for a versatile nail set that will help them complete their projects efficiently, the Dasco Pro 698 Nail Set is definitely the right choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Mixer Mud Eggbeater Style 30In (897)
- STRINGLINER Mason Line Rfl Org 270' (35106)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Yellow RAL 1021, Comp: Steel (K0269.1A216X15)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 5/16 (70220)
- DASCO PRO Nail Set, 5" L, Red, White & Blue, 3 Pcs (76)
- DASCO PRO Nail Set, 1/32" Tip x 4" L, Black Oxide (696)
- DASCO PRO Nail Set, 4" L, Black Oxide, 3 Pcs (77)
- DASCO PRO Nail Set, 2/32" Tip x 4" L, Black Oxide (697)
- SPRING TOOLS 2/32" Spring Tools 32R02-1 Spring Tools Nail Set and Counter Punch (32R02-1)
- MAYHEW Center Punch Set, Not Tether Capable (62214)
- STARRETT Prick Punch Set (S816PC)
- Dasco Pro Cutting and Shaping Tools