Shop All Nail Sets
Dasco Pro
Nail Set, 1/32" Tip x 4" L, Black Oxide
Mfr # 696
Zoro # G4538852
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Point Dia. (In.) 1/32
- Overall Length (In.) 4 in
- Application For Countersinking Finishing Nails in Hard or Soft Wood
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Dia. (In.) | 1/32 |
Overall Length (In.) | 4 in |
Taper Length | 1 in |
Overall Length | 4 in |
Tip Size | 1/32 in |
Hole Diameter | 1/32 in |
Details
Item | Nail Set |
Number of Pieces | 1 |
Application | For Countersinking Finishing Nails in Hard or Soft Wood |
Material | Steel |
Finish | Zinc-Plated |
Grip | Knurled |
Includes Handguard | No |
Grip Style | Knurled |
Shank Shape | Hexagon |
Heat-Treated | Yes |
Material Applications | Wood |
Tip Type | Point |
Punch Type | Nail Set |
Automatic | No |
Container Type | None |
Includes Striking Cap | No |
Includes Handle | No |
Measurement Type | SAE |
Description
Nail Set, Automatic No, Punch Type Nail Set, Tip Size 1/32 in, Tip Type Point, Shank Shape Hexagon, Grip Style Knurled, Hole Diameter 1/32 in, Overall Length 4 in, Container Type None, Material Applications Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 in, Includes Handle No, Finish Zinc-Plated, Heat-Treated Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-689 Aluminum Scoop W/ 48" Fiberglass Handle (84-689)
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Black (810NW)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- DAVIES Long Tapered Knob, 5/16-18 Thread Size, 3.89"L, HR Phenolic (5582BC)
- DASCO PRO Nail Set, 2/32" Tip x 4" L, Black Oxide (697)
- DASCO PRO Nail Set, 3/32" Tip x 4" L, Black Oxide (698)
- DASCO PRO Nail Set, 5" L, Red, White & Blue, 3 Pcs (76)
- DASCO PRO Nail Set, 4" L, Black Oxide, 3 Pcs (77)
- MAYHEW Pilot Punch Set, Not Tether Capable (62252)
- VAUGHAN & BUSHNELL 132 Nail Set (696-0)
- STANLEY Nail Set, 1/32, 2/32, 3/32, #2 Phillips, 3 Pc (DWHT58503)
- Dasco Pro Cutting and Shaping Tools