Shop All Nail Pullers, Wrecking and Pry Bars
Dasco Pro
Nail Puller, Claw Bar, 11-1/2" L
Mfr # 221
Zoro # G4391283
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Handle Grip, Nail Claw Bar
- Material Heat Treated High Carbon Steel
- Overall Length 11 1/2 in
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 221
- Zoro # G4391283
- UPC # 018371501576
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 11 1/2 in |
Overall Width | 2 1/4 in |
Bar Width | 1 1/4 in |
End Width | 2 1/4 in |
Details
Color | Blue |
Features | Handle Grip, Nail Claw Bar |
Material | Heat Treated High Carbon Steel |
Pry Bar Sub-Category | Nail Pullers |
Tether Capable | Tether Capable |
Item | Nail Puller |
Thickness | 1 1/4 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Bar Color | Blue |
Bar Material | Steel |
Tether Ready | No |
Includes Handle | Yes |
Description
Nail Puller, Type Nail Pullers, Bar Width 1 1/4 in, Overall Length 12 in, End Width 2 1/4 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Features Handle Grip, Handle Color Blue, Includes Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960K)
- STM 062mm General Purpose HSS Drill (144014)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446845)
- ALLWAY T-Series 5-IN-1 Putty Knife, Tempered Steel Blade (TG1)
- DASCO PRO Pry Bar Set, Small, 3 Pcs (91)
- DASCO PRO Small Flat Pry Bar, 7-1/2" L (227)
- DASCO PRO Flat Trim/Pry Bar, 9-1/2" L (2231-0)
- DASCO PRO Trim Kit, Heat Treated High Carbon Steel (97)
- DASCO PRO Small Flat Pry Bar, 5-1/2" L (222)
- URREA Alignment Pry Bar 3/4" x 24" (2124)
- STANLEY Nail Pullers, Nail Puller, 10 In. L (55-126)
- Dasco Pro Pullers and Separators