Shop All Nail Pullers, Wrecking and Pry Bars
Dasco Pro
Nail Puller, 13-3/16" L, 3-5/16" W, Steel
Mfr # 57033
Zoro # G9345050
product price: $18.39
/ea
Sold in multiples of 4 for $73.56
$73.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Drop Forged, Rust Resistant
- Material Steel
- Overall Length 13 3/16 in
- Overall Width 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 57033
- Zoro # G9345050
- UPC # 051218570335
- Country of Origin Japan
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 13 3/16 in |
Overall Width | 3 5/16 in |
End Width | 3 5/16 in |
Bar Width | 1 in |
Details
Color | Blue |
Features | Drop Forged, Rust Resistant |
Material | Steel |
Item | Nail Puller |
Thickness | 1 in |
Tether Style | Not Tether Capable |
Tether Ready | No |
Bar Material | Steel |
Bar Color | Blue |
Includes Handle | No |
Description
Nail Puller, Type Nail Pullers, Bar Width 1 in, Overall Length 13 in, End Width 3 5/16 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Features Rust-Resistant, Finish Powder-Coated, Handle Color Blue, Includes Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-78-M10-20 Adjustable Lever Steel (10N20A03O)
- PRO-GRADE TOOLS Mini Hack/Coping Saw (31910)
- MANHATTAN COMFORT Fortress 2.0 Mobile Garage Cabinet, Gray, Steel (15GMC)
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X3.5" (45563)
- DASCO PRO Pry Bar Set, Small, 3 Pcs (91)
- DASCO PRO Small Flat Pry Bar, 5-1/2" L (222)
- DASCO PRO Trim Kit, Heat Treated High Carbon Steel (97)
- DASCO PRO Small Flat Pry Bar, 7-1/2" L (227)
- DASCO PRO Flat Trim/Pry Bar, 9-1/2" L (2231-0)
- DASCO PRO Nail Puller, Claw Bar, 11-1/2" L (221)
- MAYHEW SELECT Double Utility Bar, 14 in. L, Steel, Black (41300)
- Dasco Pro Nail Pullers, Wrecking and Pry Bars