Shop All Chisels
Dasco Pro
Mason Chisel, 2-3/4" Tip x 7-1/2" L
Mfr # 335
Zoro # G1917660
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2 3/4 in
- Length 7 1/2 in
- Tether Capable Tether Capable
- Material Steel
- Application For Cutting or Shaping Brick, Cement Block, Cinder Block, or Trimming Excess Mortar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 3/4 in |
Length | 7 1/2 in |
Blade Width | 2 3/4 in |
Overall Length | 7 1/2 in |
Details
Item | Mason Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Application | For Cutting or Shaping Brick, Cement Block, Cinder Block, or Trimming Excess Mortar |
Characteristics | Sharp and Durable Cutting Edge |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Features | Sharp and Durable Cutting Edge, Suitable for Trimming Excess Mortar |
Non-Sparking | No |
Handle Material | Steel |
Material Applications | For Concrete & Stone |
Includes Handle | No |
Blade Tip Shape | Pointed |
Grip Style | Plain |
Tether Ready | No |
Chisel Type | Mason Chisel |
Heat-Treated | Yes |
Includes Striking Cap | Yes |
Description
If you are looking for a high-quality mason chisel, the DASCO PRO 335 Mason Chisel is an excellent choice. The sharp and durable cutting edge of this mason chisel can cut or shape brick, cement block, cinder block, or trim excess mortar. Made of heat treated high carbon steel, it has a tip size of 2 3/4 in. and length of 7 1/2 in. It comes with a standard tool tethering wireway that makes it easy to tether the chisel to your belt while working. If you want a reliable mason chisel that will stand up to the test of time, look no further than the DASCO PRO 335 Mason Chisel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Impact Extension (6901)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.58"L, GP Phenolic (0065-R)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F9/16)
- WESTWARD Hole Saw, Bi-Metal, 3-3/4 in. (29VU36)
- DASCO PRO Mason Chisel, 2-1/4" Tip x 7-1/2" L (334)
- DASCO PRO Mason Chisel, 1-3/4" Tip x 7-1/2" L (333)
- DASCO PRO Mason Chisel, 1-1/4" Tip x 7-1/2" L (332)
- DASCO PRO Brick Chisel, 3-1/2" Tip x 7" L (436)
- DASCO PRO Cold Chisel, 5/8" Tip x 6-3/4" L (406)
- DASCO PRO Guarded Cold Chisel, 1" Tip x 12" L (G419)
- WESTWARD Cold Chisel, 1/2 In. x 6 In. (2AJG9)
- Dasco Pro Chisels