Shop All Chisels
Dasco Pro
Mason Chisel, 1-3/4" Tip x 7-1/2" L
Mfr # 333
Zoro # G2575575
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 3/4 in
- Length 7 1/2 in
- Tether Capable Tether Capable
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 3/4 in |
Length | 7 1/2 in |
Overall Length | 7 1/2 in |
Blade Width | 1 3/4 in |
Details
Item | Mason Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Number of Pieces | 1 |
Application | For Cutting or Shaping Brick, Cement Block, Cinder Block, or Trimming Excess Mortar |
Characteristics | Sharp and Durable Cutting Edge |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Features | Sharp and Durable Cutting Edge, Suitable for Trimming Excess Mortar |
Heat-Treated | Yes |
Material Applications | For Concrete & Stone |
Grip Style | Plain |
Tether Ready | No |
Includes Handle | No |
Chisel Type | Mason Chisel |
Handle Material | Steel |
Blade Tip Shape | Pointed |
Includes Striking Cap | Yes |
Description
Mason Chisel, Chisel Type Mason Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Pointed, Blade Width 1 3/4 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Sharp and Durable Cutting Edge, Suitable for Trimming Excess Mortar, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5183 (5183)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DG03)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 4" (OX-P013210)
- IRWIN Brad Drill Bits (49615)
- DASCO PRO Mason Chisel, 2-1/4" Tip x 7-1/2" L (334)
- DASCO PRO Mason Chisel, 1-1/4" Tip x 7-1/2" L (332)
- DASCO PRO Mason Chisel, 2-3/4" Tip x 7-1/2" L (335)
- DASCO PRO Cold Chisel, 1" Tip x 7-7/8" L (417)
- DASCO PRO Guarded Flat Utility Chisel, 1-1/4" Tip x 12" L (G337)
- DASCO PRO Chisel Floor 3 X 11 Inch Steel (473-0)
- BETA Flat Chisel, Ribbed Type, 29mm (000350005)
- Dasco Pro Cutting and Shaping Tools