Shop All Angle, Pitch, and Slope Locators
This Product is Discontinued
Dasco Pro
Inclinometer w/ 2 Vials & Magnet, 0-90 Deg, 3" (Discontinued)
Mfr # I1100-2VM
Zoro # G2443174
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Magnetic
- Scale Increments 0 to 90 Degrees In Any Quadrant
- Base Length (In.) 4 in
- Construction Durable aluminum alloy
- Accuracy 0.5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # I1100-2VM
- Zoro # G2443174
- UPC # 018371110020
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Base Length (In.) | 4 in |
Lens Diameter | 3 in |
Overall Height (In.) | 4 in |
Details
Item | Inclinometer |
Type | Magnetic |
Scale | Increments 0 to 90 Degrees In Any Quadrant |
Construction | Durable aluminum alloy |
Accuracy | 0.5 Degrees |
Number of Plumb Vials | 1 |
Features | Magnetic Base, V-grooved for Round Surfaces, Plumb and Level Vials |
Number of Level Vials | 1 |
Application | For Angle Identification With Plumbing, Electrical and HVAC Work |
Color | Black |
Description
Inclinometer, Lens Diameter 3 in, Number of Level Vials 1, Number of Plumb Vials 1, Accuracy 0.5 Degrees , Color Black, Features Magnetic Base, V-grooved for Round Surfaces, Plumb and Level Vials
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.