Shop All Chisels
Dasco Pro
Guarded Mason Chisel, 2-3/4" Tip x 7-1/2" L
Mfr # G335
Zoro # G4601737
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Guarded
- Tip Size 2 3/4 in
- Length 7 1/2 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 2 3/4 in |
Length | 7 1/2 in |
Blade Width | 2 3/4 in |
Overall Length | 7 1/2 in |
Description
Mason Chisel, Chisel Type Mason Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Pointed, Blade Width 2 3/4 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 7 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Features Target Head Has Been Designed to Help Protect Hands From Missed Hits and to Reduce Mushrooming From Repeated Blows, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 1" Impact Pozidriv #2 Insert Bits (2PK) (48-32-4432)
- CMT Chamfer Bit, 1/4-Inch Shank, 7/8-Inch Diameter, Carbide-Tipped (836.190.11)
- TEKTON 1/4 Inch Drive x 7 mm 12-Point Socket (SHD02307)
- WIHA Screwdriver #1 Round (35801)
- DASCO PRO Guarded Mason Chisel, 2-1/4" Tip x 7-1/2" L (G334)
- DASCO PRO Guarded Mason Chisel, 1-3/4" Tip x 7-1/2" L (G333)
- DASCO PRO Guarded Brick Chisel, 4" Tip x 7" L (G437)
- DASCO PRO Cold Chisel, 7/8" Tip x 7-1/2" L (413)
- DASCO PRO Mason Chisel, 1-3/4" Tip x 7-1/2" L (333)
- DASCO PRO Brick Chisel, 4" Tip x 7" L (437)
- BIG HORN 90 Degree Spring Loaded Corner Chisel - Premium Small - Replaces Templaco CC-1 (70154)
- Dasco Pro Chisels