Shop All Chisels
Dasco Pro
Guarded Mason Chisel, 2-1/4" Tip x 7-1/2" L
Mfr # G334
Zoro # G4550682
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Guarded
- Tip Size 2 1/4 in
- Length 7 1/2 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 1/4 in |
Length | 7 1/2 in |
Overall Length | 7 1/2 in |
Blade Width | 2 1/4 in |
Description
The DASCO PRO G334 Guarded Mason Chisel is a sharp and durable tool you can rely on. With a heat treated high carbon steel blade, the mason chisel has a strong, sharp cutting edge. The 7 1/2 in. long tool is designed to cut or shape brick, cement block, cinder block, or trim excess mortar. This 2 1/4 in. tip chisel features a guarded design that provides better control while cutting and shaping. The DASCO Pro Guarded Mason Chisel is an essential for any home improvement project involving bricks and other materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Mangnetic Tool Box Accessory (KTI72460)
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Impact Reducer (SIA23101)
- GEARWRENCH 6 Piece Spindle Nut Set (41660D)
- BAILEIGH INDUSTRIAL Downdraft Table, 59 in. x 21 in., 110V (DDT-5921)
- DASCO PRO Guarded Mason Chisel, 2-3/4" Tip x 7-1/2" L (G335)
- DASCO PRO Guarded Mason Chisel, 1-3/4" Tip x 7-1/2" L (G333)
- DASCO PRO Cold Chisel, 3/4" Tip x 7-1/8" L (408)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- DASCO PRO Cold Chisel, 5/16" Tip x 5-1/4" L (401)
- DASCO PRO Guarded Brick Chisel, 4" Tip x 7" L (G437)
- WRIGHT TOOL COLD CHISEL 7/8" X 7-1/2" MAYHEW #70 (WR9606)
- Dasco Pro Chisels