Shop All Chisels
Dasco Pro
Guarded Electrician Chisel, 2-3/4" Tip x 8" L
Mfr # G470
Zoro # G1917627
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Guarded
- Tip Size 2 3/4 in
- Length 8 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 3/4 in |
Length | 8 in |
Blade Width | 2 3/4 in |
Overall Length | 8 in |
Details
Item | Electrician Chisel |
Type | Guarded |
Tether Capable | Tether Capable |
Material | Steel |
Includes | TargetGuard(R) |
Application | Designed with A Shorter Handle for Tight and Crowded Areas, For Rough Cutting And Trimming Of Hardwoods And Softwoods |
Characteristics | Strong Thin Cutting Blade |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Features | Short Handle on Electrician Chisels Get Into Small, Tight Areas, Targetguard |
Handle Material | Steel |
Material Applications | For Wood |
Blade Tip Shape | Pointed |
Chisel Type | Electrician's Chisel |
Includes Handguard | Yes |
Includes Handle | Yes |
Tether Ready | No |
Includes Striking Cap | Yes |
Description
Electrician Chisel, Chisel Type Electrician's Chisel, Material Applications For Wood, Blade Tip Shape Pointed, Blade Width 2 3/4 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Overall Length 8 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Features Short Handle on Electrician Chisels Get Into Small, Tight Areas, Targetguard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Probe Tip, 0.296" D, 0.31" dia., 2.60" L (80.363.00)
- WERA ESD-Safe Precision Slotted Screwdriver 1/16 in Round (05030101001)
- BON TOOL Cast Mag Float, Bevel End, 16" X 3 1/2" Comfort Grip Handle (22-122)
- OSG Spiral Point Tap, Plug 3 Flutes (1101700608)
- DASCO PRO Floor Chisel, 2-1/2" Tip x 10" L (472)
- DASCO PRO Guarded Floor Chisel, 3" Tip x 11" L (G473)
- DASCO PRO Cold Chisel, 1" Tip x 12" L (419)
- DASCO PRO Brick Chisel, 3" Tip x 7" L (435)
- DASCO PRO Guarded Brick Chisel, 3-1/2" Tip x 7" L (G436)
- DASCO PRO Cold Chisel, 3/8" Tip x 5-5/8" L (402)
- X1 TOOLS 10 Bull Point SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1020x1)
- Dasco Pro Cutting and Shaping Tools