Shop All Chisels
Dasco Pro
Guarded Cold Chisel, 1" Tip x 7-7/8" L
Mfr # G417
Zoro # G4585034
original price:
$17.95
15% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Guarded
- Tip Size 1 in
- Tether Capable Tether Capable
- Material Steel
- Application Shearing Nuts, Bolts, Rivets and Other Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 in |
Length | 7 7/8 in |
Overall Length | 8 in |
Blade Width | 1 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 1 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 8 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Features Large Target Head Striking Area Reduces Mushrooming and Protects Hands From Missed Hits, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- KO-KEN Socket 1.1/2 12 Point 77mm 1/2 Sq. Drive (4305A-1.1/2)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5740500)
- ECLIPSE Wire Ferrule Crimper, Square Crimp, AWG 26-10 (CP-462G)
- DASCO PRO Guarded Cold Chisel, 1" Tip x 12" L (G419)
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L (G410)
- DASCO PRO Plugging Chisel, 3/16" Tip x 10" L (476)
- DASCO PRO Cold Chisel, 3/4" Tip x 7-1/8" L (408)
- DASCO PRO Cold Chisel, 1/4" Tip x 4-7/8" L (400)
- DASCO PRO Cold Chisel, 5/16" Tip x 5-1/4" L (401)
- STANLEY Bi-Material Short Blade Wood Chisel – 3/4" (16-312)
- Dasco Pro Cutting and Shaping Tools