Shop All Chisels
Dasco Pro
Guarded Cold Chisel, 1" Tip x 12" L
Mfr # G419
Zoro # G4599804
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Guarded
- Tip Size 1 in
- Tether Capable Tether Capable
- Material Steel
- Application Shearing Nuts, Bolts, Rivets and Other Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 in |
Length | 12 in |
Blade Width | 1 in |
Overall Length | 12 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 1 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Features Large Target Head Striking Area Reduces Mushrooming and Protects Hands From Missed Hits, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/8" (84327N)
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (1843185)
- KNIPEX 5 1/2 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 140)
- DRILL AMERICA #43x6" Cobalt Aircraft Extension Drill Bit (GLBCOX643)
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L (G410)
- DASCO PRO Guarded Cold Chisel, 1" Tip x 7-7/8" L (G417)
- DASCO PRO Brick Chisel, 4" Tip x 7" L (437)
- DASCO PRO Cold Chisel, 3/4" Tip x 7-1/8" L (408)
- DASCO PRO Mason Chisel, 2-1/4" Tip x 7-1/2" L (334)
- DASCO PRO Mason Chisel, 1-1/4" Tip x 7-1/2" L (332)
- S&G TOOL AID CORPORATION Tool Aid TA91975 18" Air Hammer Cold Chisel 3/4 Wide .401 Shank (TA91975)
- Dasco Pro Cutting and Shaping Tools