Shop All Chisels
This Product is Discontinued
Dasco Pro
Floor Chisel, 2" Tip x 10" L (Discontinued)
Mfr # 471
Zoro # G2575505
This Product is Discontinued
Key Features
- Tip Size 2 in
- Length 10 in
- Tether Capable Tether Capable
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 in |
Length | 10 in |
Blade Width | 2 in |
Overall Length | 10 in |
Details
Item | Floor Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Number of Pieces | 1 |
Characteristics | Strong Thin Cutting Blade |
Application | Removing Tongue and Groove Flooring, For Rough Cutting And Trimming Of Hardwoods And Softwoods |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Features | Strong, Thin Cutting Blade for Rough Cutting and Trimming Hard and Soft Woods |
Non-Sparking | No |
Tether Ready | No |
Includes Striking Cap | Yes |
Includes Handle | No |
Heat-Treated | Yes |
Material Applications | For Wood |
Grip Style | Plain |
Chisel Type | Floor Chisel |
Handle Material | Steel |
Blade Tip Shape | Pointed |
Description
Floor Chisel, Chisel Type Floor Chisel, Material Applications For Wood, Blade Tip Shape Pointed, Blade Width 2 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 10 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Strong, Thin Cutting Blade for Rough Cutting and Trimming Hard and Soft Woods, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.